- Compact Series Series Manually Controlled Standard Regulator
- 1/4 NPT
- 100 SCFM
- 125 psig
- w/o Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
options
- None
| Pressure Range [Max] | 200 psig |
| Flow | 100 SCFM |
| Knob Color | Black |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Max] | 180 °F |
| Regulator Precision | Standard |
| Pressure Range [Min] | 5 psig |
| Pressure Limiter | No Pressure Limiter |
| Has Gauge | No |
| Port Size | 1/4 in |
| Inlet Pressure [Max] | 200 psig |
| Control Type | Manually Controlled |
| Relieving | Non-Relieving |
| Series | Module/Air 2000 |
| Component | Regulator |
| Body Size | N/A |
| Port Type | NPT |
| Gauge Port | 1/4 in NPT |
| Body Material | Zinc |
| Adjustment Type | Knob |
| Reverse Flow | No |
| Preset | No Preset |
| Size Designation | Standard |
| Operating Temperature [Min] | 0 °F |
| Weight | 0.083 LB |
| EAN or UPC | 663023050645 |

