- 2000 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 179 scfm
- w/o Gauge
- Relieving
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Optional tamper kit
- Two-year warranty
- Large integral gauge for easy viewing
- Color gauge fan on integral gauge allows user to set the visual operating range
- Highly visual optic needle
- Can be ordered with or without standard gauge
- aftermarket gauge can be used
- Regulator can be rotated so knob/bonnet is on top or bottom
- Panel nut standard on every regulator and filter/regulator
- Regulator can be panel or wall mounted
- High flow capability
- Full accessory set, replacement parts and kits
- Modular construction for easy access
- Flow arrows on unit ensure proper installation with the air flow
- Powder coated finish resists chipping
- Built-in check valve
- Push/pull bonnet guards against tampering
options
- None
| Size Designation | Standard |
| Adjustment Type | Standard Knob |
| Body Material | Aluminum |
| Reverse Flow | No |
| Flow | 179 SCFM |
| Operating Temperature [Min] | 23 °F |
| Regulator Precision | Standard |
| Inlet Pressure [Max] | 250 psig |
| Control Type | Manually Controlled |
| Pressure Limiter | No Pressure Limiter |
| Preset | No Preset |
| Operating Pressure Range | 0 psi to 140 psi |
| Knob Color | Black |
| Operating Temperature [Max] | 140 °F |
| Has Gauge | No |
| Component | Regulator |
| Relieving | Relieving |
| Gauge Port | 1/8 in |
| Port NPT | 3/8 in |
| Port Type | NPT |
| Port Size | 3/8 in |
| Series | 2000 |
| Weight | 1.16 LB |
| EAN or UPC | 663023055251 |

