- 2000 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 179 scfm
- w/ Gauge
- Relieving
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Two-year warranty
- Powder coated finish resists chipping
- Optional tamper kit
- Push/pull bonnet guards against tampering
- Built-in check valve
- Large integral gauge for easy viewing
- Highly visual optic needle
- Color gauge fan on integral gauge allows user to set the visual operating range
- Can be ordered with or without standard gauge
- Regulator can be rotated so knob/bonnet is on top or bottom
- Panel nut standard on every regulator and filter/regulator
- Regulator can be panel or wall mounted
- aftermarket gauge can be used
- High flow capability
- Full accessory set, replacement parts and kits
- Modular construction for easy access
- Flow arrows on unit ensure proper installation with the air flow
options
- None
| Series | 2000 |
| Relieving | Relieving |
| Knob Color | Black |
| Adjustment Type | Standard Knob |
| Control Type | Manually Controlled |
| Port NPT | 3/8 in |
| Regulator Precision | Standard |
| Gauge Port | 1/8 in |
| Reverse Flow | No |
| Component | Regulator |
| Port Size | 3/8 in |
| Preset | No Preset |
| Operating Temperature [Min] | 23 °F |
| Inlet Pressure [Max] | 250 psig |
| Port Type | NPT |
| Has Gauge | Yes |
| Operating Pressure Range | 0 psi to 140 psi |
| Body Material | Aluminum |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Max] | 140 °F |
| Size Designation | Standard |
| Flow | 179 SCFM |
| Weight | 1.15 LB |
| EAN or UPC | 663023055336 |

