- 2000 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 215 scfm
- w/ Gauge
- Relieving
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push/pull bonnet guards against tampering
- Built-in check valve
- Large integral gauge for easy viewing
- Color gauge fan on integral gauge allows user to set the visual operating range
- Highly visual optic needle
- Can be ordered with or without standard gauge
- aftermarket gauge can be used
- Regulator can be rotated so knob/bonnet is on top or bottom
- Panel nut standard on every regulator and filter/regulator
- Regulator can be panel or wall mounted
- High flow capability
- Full accessory set, replacement parts and kits
- Modular construction for easy access
- Flow arrows on unit ensure proper installation with the air flow
- Powder coated finish resists chipping
- Two-year warranty
- Optional tamper kit
options
- None
| Port Size | 1/2 in |
| Component | Regulator |
| Regulator Precision | Standard |
| Reverse Flow | No |
| Body Material | Aluminum |
| Flow | 215 SCFM |
| Series | 2000 |
| Operating Pressure Range | 0 psi to 140 psi |
| Size Designation | Standard |
| Control Type | Manually Controlled |
| Port Type | NPT |
| Inlet Pressure [Max] | 250 psig |
| Knob Color | Black |
| Port NPT | 1/2 in |
| Relieving | Relieving |
| Adjustment Type | Standard Knob |
| Preset | No Preset |
| Operating Temperature [Min] | 23 °F |
| Gauge Port | 1/8 in |
| Pressure Limiter | No Pressure Limiter |
| Has Gauge | Yes |
| Operating Temperature [Max] | 140 °F |
| Weight | 1.19 LB |
| EAN or UPC | 663023055435 |

