- Heavy-Duty Series Regulator
- Flow
- 1" Port Size
- NPT Port Type
- Heavy-Duty
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Color gauge fan on integral gauge allows user to set the visual operating range
- Push/pull bonnet guards against tampering
- Built-in check valve
- Large integral gauge for easy viewing
- Can be ordered with or without standard gauge
- aftermarket gauge can be used
- Regulator can be rotated so knob/bonnet is on top or bottom
- Panel nut standard on every regulator and filter/regulator
- Regulator can be panel or wall mounted
- High flow capability
- Highly visual optic needle
- Full accessory set, replacement parts and kits
- Modular construction for easy access
- Flow arrows on unit ensure proper installation with the air flow
- Powder coated finish resists chipping
- Two-year warranty
options
- Optional tamper kit
| Relieving | Relieving |
| Preset | No Preset |
| Port NPT | 1 in |
| Gauge Port | 1/8 in |
| Adjustment Type | Standard Knob |
| Size Designation | Heavy-Duty |
| Control Type | Manually Controlled |
| Component | Regulator |
| Series | 3000 |
| Port Type | NPT |
| Flow | 290 SCFM |
| Inlet Pressure [Max] | 250 psig |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Min] | 23 °F |
| Reverse Flow | No |
| Has Gauge | Yes |
| Operating Pressure Range | 0 psi to 140 psi |
| Regulator Precision | Standard |
| Port Size | 1 in |
| Operating Temperature [Max] | 140 °F |
| Body Material | Aluminum |
| Knob Color | Black |
| Weight | 3.29 LB |
| EAN or UPC | 663023052816 |

