Skip to content Skip to navigation menu
Aluminum/Zinc 10 to 180 psi Tee Handle Regulator

R47561-300

Aluminum/Zinc 10 to 180 psi Tee Handle Regulator
Item #121212494
  • 1 in Air Inlet Size
  • NPT Air Inlet Type
  • 5 1/16 in Overall Width
Aluminum/Zinc 10 to 180 psi Tee Handle Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Air Inlet Size
  • NPT Air Inlet Type
  • 5 1/16 in Overall Width
Air Inlet Size 1 in
Body Material Aluminum/Zinc
Included T-Handle
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison