- 1 1/4 in Air Inlet Size
- NPT Air Inlet Type
- 5 1/16 in Overall Width
| Included | Knob |
| Air Inlet Size | 1 1/4 in |
| Body Material | Aluminum/Zinc |
| Weight | 0.0 LB |
| Included | Knob |
| Air Inlet Size | 1 1/4 in |
| Body Material | Aluminum/Zinc |
| Weight | 0.0 LB |