- Seal Kit for Economair® Cylinder
- 2" Bore Size
- Cushioned on Both Ends
- Double Acting
- Packing: O-Ring, Nitrile
| Cylinder Bore Size | 2 in |
| Cylinder Type | Double Acting |
| Seal Material | O-Ring, Nitrile |
| Series | Economair® |
| Cushions | Cushioned, Both Ends |
| Weight | 0.4 LB |
| EAN or UPC | 663023085210 |

