- Provenair® Repair Kit for 6" Bore Aluminum Cylinder
- Double Acting, Single Rod
- 1 3/4" Rod Diameter
- Buna-N Seals
| Seal Material | Buna-N |
| Cylinder Material | Aluminum |
| Rod Diameter | 1 3/4 in |
| End Type | Single Rod |
| Series | Provenair® |
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Bore Size | 6 in |
| Weight | 6.53 LB |

