- Provenair® Repair Kit for 1 1/2" Bore Aluminum Cylinder
- Double Acting, Single Rod
- 5/8" Rod Diameter
- Buna-N Seals
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Bore Size | 1.5 in |
| Rod Diameter | 5/8 in |
| Series | Provenair® |
| Cylinder Material | Aluminum |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Weight | 0.02 LB |

