- Provenair® Repair Kit for 2 1/2" Bore Aluminum Cylinder
- Double Acting, Single Rod
- 5/8" Rod Diameter
- Viton Seals
| Seal Material | Viton |
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Bore Size | 2.5 in |
| Rod Diameter | 5/8 in |
| End Type | Single Rod |
| Cylinder Material | Aluminum |
| Series | Provenair® |
| Weight | 1.1 LB |

