- Provenair® Repair Kit for 4" Bore Aluminum Cylinder
- Double Acting, Double Rod
- 1" Rod Diameter
- Buna-N Seals
| Series | Provenair® |
| Cylinder Material | Aluminum |
| Rod Diameter | 1 in |
| Seal Material | Buna-N |
| Cylinder Type | Double Acting, Double Rod |
| End Type | Double Rod |
| Cylinder Bore Size | 4 in |
| Weight | 0.02 LB |

