- Provenair® Repair Kit for 4" Bore Aluminum Cylinder
- Double Acting, Double Rod
- 1 3/8" Rod Diameter
- Buna-N Seals
| Cylinder Bore Size | 4 in |
| Seal Material | Buna-N |
| Cylinder Material | Aluminum |
| Series | Provenair® |
| Cylinder Type | Double Acting, Double Rod |
| Rod Diameter | 1 3/8 in |
| End Type | Double Rod |
| Weight | 2.0 LB |

