- Provenair® Repair Kit for 10" Bore Aluminum Cylinder
- Double Acting, Double Rod
- 2" Rod Diameter
- Buna-N Seals
| Cylinder Bore Size | 10 in |
| End Type | Double Rod |
| Rod Diameter | 2 in |
| Cylinder Material | Aluminum |
| Series | Provenair® |
| Cylinder Type | Double Acting, Double Rod |
| Seal Material | Buna-N |
| Weight | 5.0 LB |

