- Provenair® Series Tank Style Repair Kit
- 1 1/2" Cylinder Bore
- 1 3/8" Rod
- Buna-N Rubber (Nitrile) Seals
| Series | Provenair® |
| Cylinder Material | Aluminum |
| End Type | N/A |
| Rod Diameter | 1 3/8 in |
| Seal Material | Buna-N |
| Cylinder Type | Tank Style |
| Cylinder Bore Size | 1.5 in |
| Weight | 1.0 LB |

