Skip to content Skip to navigation menu
ARO Corp.SCABT-1

SCABT-1

Premair™ Compact Series Round Pneumatic Cylinder Accessory
Item #101794462
  • Premair™ Compact Series Trunnion Bracket (Pair)
  • Use w/Bore Size(s) 3/4 in
ARO Corp.SCABT-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Premair™ Compact Series Trunnion Bracket (Pair)
  • Use w/Bore Size(s) 3/4 in
Series Premair™ Compact Series
Hardware Type Trunnion Bracket (Pair)
Cylinder Bore Size 0.75 in
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison