- Premair™ Compact Series Trunnion Bracket (Pair)
- Use w/Bore Size(s) 1 1/16 in, 1 1/2 in, 2 in
| Series | Premair™ Compact Series |
| Hardware Type | Trunnion Bracket (Pair) |
| Cylinder Bore Size | 1.125 in, 1.5 in, 2 in |
| Weight | 0.55 LB |
| Series | Premair™ Compact Series |
| Hardware Type | Trunnion Bracket (Pair) |
| Cylinder Bore Size | 1.125 in, 1.5 in, 2 in |
| Weight | 0.55 LB |