Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Premair™ Compact Series Round Pneumatic Cylinder Accessory

SCAMC-1

Premair™ Compact Series Round Pneumatic Cylinder Accessory
Item #101792240
  • Premair™ Compact Series Spacer Mounted Clamps for 1/2" Bore
Premair™ Compact Series Round Pneumatic Cylinder Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Premair™ Compact Series Spacer Mounted Clamps for 1/2" Bore
Hardware Type Spacer Mounted Clamps
Series Premair™ Compact Series
Cylinder Bore Size 0.5 in
Weight 0.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison