- Premair™ Compact Series Rod Pivot
- Use w/Bore Size(s) 3/4 in
| Cylinder Bore Size | 0.75 in |
| Series | Premair™ Compact Series |
| Hardware Type | Rod Pivot |
| Weight | 0.62 LB |
| Cylinder Bore Size | 0.75 in |
| Series | Premair™ Compact Series |
| Hardware Type | Rod Pivot |
| Weight | 0.62 LB |