- Provenair® Repair Kit for 4" Bore Stainless Steel Cylinder
- Double Acting, Single Rod
- 1" Rod Diameter
- Buna-N Seals
| Seal Material | Buna-N |
| End Type | Single Rod |
| Series | Provenair® |
| Cylinder Material | Stainless Steel |
| Rod Diameter | 1 in |
| Cylinder Bore Size | 4 in |
| Cylinder Type | Double Acting, Single Rod |
| Weight | 5.75 LB |

