- Provenair® Repair Kit for 4" Bore Stainless Steel Cylinder
- Double Acting, Single Rod
- 1 3/8" Rod Diameter
- Buna-N Seals
| Series | Provenair® |
| Rod Diameter | 1 3/8 in |
| Cylinder Bore Size | 4 in |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Material | Stainless Steel |
| Weight | 2.0 LB |

