- Provenair® Repair Kit for 10" Bore Stainless Steel Cylinder
- Double Acting, Single Rod
- 1 3/4" Rod Diameter
- Viton Seals
| Rod Diameter | 1 3/4 in |
| Seal Material | Viton |
| Cylinder Bore Size | 10 in |
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Material | Stainless Steel |
| Series | Provenair® |
| End Type | Single Rod |
| Weight | 5.0 LB |

