- Provenair® Repair Kit for 1 1/2" Bore Stainless Steel Cylinder
- Double Acting, Double Rod
- 5/8" Rod Diameter
- Buna-N Seals
| Seal Material | Buna-N |
| Cylinder Bore Size | 1.5 in |
| Rod Diameter | 5/8 in |
| End Type | Double Rod |
| Cylinder Material | Stainless Steel |
| Series | Provenair® |
| Cylinder Type | Double Acting, Double Rod |
| Weight | 1.0 LB |

