- Provenair® Repair Kit for 3 1/4" Bore Stainless Steel Cylinder
- Double Acting, Double Rod
- 1" Rod Diameter
- Viton Seals
| Cylinder Material | Stainless Steel |
| Rod Diameter | 1 in |
| Cylinder Bore Size | 3.25 in |
| Seal Material | Viton |
| Cylinder Type | Double Acting, Double Rod |
| End Type | Double Rod |
| Series | Provenair® |
| Weight | 2.0 LB |

