- Provenair® Repair Kit for 10" Bore Stainless Steel Cylinder
- Double Acting, Double Rod
- 2" Rod Diameter
- Slippery Seal Design
| Cylinder Type | Double Acting, Double Rod |
| Seal Material | Slippery Seal |
| Rod Diameter | 2 in |
| End Type | Double Rod |
| Cylinder Material | Stainless Steel |
| Cylinder Bore Size | 10 in |
| Series | Provenair® |
| Weight | 5.0 LB |

