- Bar Manifold
- 1/8" Ports
- 10 Station
- Use w/Sierra Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
| Port Type | NPT |
| Valve Size | 15 mm |
| Port Size | 1/8 |
| Manifold Type | 4-Way |
| Subbase/Manifold | Manifold |
| No. of Stations | 10 |
| Manifold Design | Manifold Only |
| Female Port Size | 1/8 |
| Kit Includes | Manifold, Seals & Bolts |
| Pilot | N/A |
| Cylinder Port | N/A |
| Series | Sierra 15 Series |
| Length | 7.678 in |
| Height | 1.063 in |
| Weight | 0.95 LB |

