- Aluminum Shuttle Valve
- 1/8" NPT Port
- 10-200 psi
description
- Shuttle valves determine a single pneumatic output from two separate inputs. If pressure is applied to both ports simultaneously, the valve will select the port with the higher pressure.
features
- Allows one of two input sources to get to the output
- Prevents either input from exhausting at other input source
| Cv Flow | 0 |
| Operating Pressure Range | 10 psi to 200 psi |
| Length | 1 1/4 in |
| Port Size | 1/8 |
| Pressure [Max] | 200 psi |
| Port Type | NPT |
| Material | Aluminum |
| Height | 31/32 in |
| Weight | 2.2 LB |

