- 3/32" x 1 1/2" OD Nitrile O-Ring
- Used w/ARO 1/2" Metallic & Non-Metallic Pumps
- Item #137
| Item | 137 |
| Component | O-Ring |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Material | Nitrile |
| Weight | 0.02 LB |
| Item | 137 |
| Component | O-Ring |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Material | Nitrile |
| Weight | 0.02 LB |