- Street Elbow
- 3/4" (M) x 3/4" (F)
- 150 psi
| Operating Pressure [Max] | 150 psi |
| Connection Type | Male Thread to Female Thread |
| Female Thread | 3/4 in |
| Type | Elbow |
| Body Material | Iron |
| Male Thread | 3/4 in |
| Weight | 0.42 LB |
| Operating Pressure [Max] | 150 psi |
| Connection Type | Male Thread to Female Thread |
| Female Thread | 3/4 in |
| Type | Elbow |
| Body Material | Iron |
| Male Thread | 3/4 in |
| Weight | 0.42 LB |