| Series | 8030 |
| Function | 2-Way |
| Connection Size | 1/2 |
| Connection Type | NPT |
| Orifice Size | 7/16 in |
| Body Material | Brass |
| Flow Pattern | Normally Closed |
| Valve Function | Low Pressure |
| Actuation | Direct Acting |
| Voltage Rating | 120 VAC, 60 Hz |
| Cv Flow | 2.8 |
| Weight | 0.68 LB |
| Series | 8030 |
| Function | 2-Way |
| Connection Size | 1/2 |
| Connection Type | NPT |
| Orifice Size | 7/16 in |
| Body Material | Brass |
| Flow Pattern | Normally Closed |
| Valve Function | Low Pressure |
| Actuation | Direct Acting |
| Voltage Rating | 120 VAC, 60 Hz |
| Cv Flow | 2.8 |
| Weight | 0.68 LB |