- Aluminum Gas Shutoff, 2-Way Normally Closed
- 3/8" Pipe
- 6.1 W Watt Rating
- 1.2 CV Factor
description
- Normally-closed shutoff valves for pilots and main fuel supplies. Shut down automatically in the event of a power interruption.
features
- Coil included
- 120V, 60Hz
- Aluminum body
- 1/8" NPT downstream pipe taps for easy access and testing
- Class F coil insulation classification
| Series | 8040 |
| Function | 2-Way |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Cv Flow | 1.2 |
| Connection Size | 3/8 |
| Body Material | Aluminum |
| Coil Insulation | Class F |
| Coil Termination | Leads |
| Valve Type | Pressure Vessel w/Coil |
| Watt Rating | 6.1 W |
| Flow Pattern | Normally Closed |
| Actuation | Direct Acting |
| Valve Function | Gas Shutoff |
| Connection Type | NPT |
| Orifice Size | 3/8 in |
| Weight | 1.0 LB |

