- 2-Way Normally Closed Brass Valve
- 1/4" Pipe Size
- N/A Solenoid
- 6.5 W Watt Rating
- 1.2 CV Factor
description
- Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
- Car wash
- Laundry equipment
- Air compressors
- Industrial water control
- Pumps
features
- Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
- High flow valves for liquid, corrosive and air/inert gas service
compliances
- 0
| Coil Insulation | Class B |
| Connection Size | 1/4 |
| Watt Rating | 6.5 W |
| Valve Function | General Purpose |
| Function | 2-Way |
| Series | 8210 |
| Cv Flow | 1.2 |
| Connection Type | NPT |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Termination | Leads |
| Body Material | Brass |
| Actuation | Pilot Operated |
| Flow Pattern | Normally Closed |
| Valve Type | Pressure Vessel w/Coil |
| Orifice Size | 5/16 in |
| Solenoid Enclosure | NEMA 1 |
| Weight | 0.9 LB |

