Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
compliances
0
Valve Function
General Purpose
Function
2-Way
Actuation
Pilot Operated
Series
8210
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back