Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Connection Type
NPT
Function
2-Way
Flow Pattern
Normally Closed
Coil Termination
Leads
Solenoid Enclosure
NEMA 1
Coil Insulation
Class F
Voltage Rating
24 VDC
Body Material
Brass
Cv Flow
4
Connection Size
1/2
Series
8210
Orifice Size
5/8 in
Watt Rating
11.6 W
Valve Function
General Purpose
Actuation
Pilot Operated
Valve Type
Pressure Vessel w/Coil
Weight
0.907 LB
We're here for you
with Service Centers across the country - We have your back