- Brass Steam & Hot Water Valve, 2-Way Normally Closed
- 1/2" Pipe
- 6.1 W Watt Rating
- 4 CV Factor
description
- Steam and hot-water valves are designed to handle tough applications and the challenges of high temperature fluids.
applications
- Laundries
- Molding
- Steam atomization
- Sterilizers
- Autoclaves
compliances
- 0
| Function | 2-Way |
| Body Material | Brass |
| Flow Pattern | Normally Closed |
| Connection Size | 1/2 |
| Watt Rating | 6.1 W |
| Valve Function | Hot Water, General Purpose |
| Connection Type | NPT |
| Coil Insulation | Class F |
| Valve Type | Pressure Vessel w/Coil |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Series | 8210 |
| Coil Termination | Leads |
| Orifice Size | 5/8 in |
| Cv Flow | 4 |
| Actuation | Pilot Operated |
| Weight | 2.7 LB |

