Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Orifice Size
3/4 in
Valve Type
Pressure Vessel w/Coil
Function
2-Way
Connection Type
NPT
Coil Termination
Leads
Solenoid Enclosure
NEMA 1
Actuation
Pilot Operated
Flow Pattern
Normally Closed
Connection Size
3/4
Body Material
Brass
Coil Insulation
Class F
Series
8210
Cv Flow
6.5
Valve Function
General Purpose
Voltage Rating
24 VDC
Watt Rating
11.6 W
Weight
1.541 LB
We're here for you
with Service Centers across the country - We have your back