Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Series
8210
Watt Rating
16.1 W
Voltage Rating
120 VAC, 60 Hz
Orifice Size
3/4 in
Function
2-Way
Actuation
Pilot Operated
Coil Termination
Leads
Valve Function
General Purpose
Cv Flow
6
Connection Type
NPT
Flow Pattern
Normally Closed
Solenoid Enclosure
NEMA 1
Body Material
Brass
Valve Type
Pressure Vessel w/Coil
Coil Insulation
Class F
Connection Size
3/4
Weight
1.4 LB
We're here for you
with Service Centers across the country - We have your back