Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Valve Function
General Purpose
Connection Type
NPT
Coil Termination
Leads
Connection Size
1/2
Coil Insulation
Class F
Body Material
Brass
Orifice Size
5/8 in
Series
8210
Actuation
Pilot Operated
Flow Pattern
Normally Open
Solenoid Enclosure
NEMA 1
Valve Type
Pressure Vessel w/Coil
Watt Rating
10.1 W
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Function
2-Way
Cv Flow
4
Weight
2.3 LB
We're here for you
with Service Centers across the country - We have your back