There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Body Material
Brass
Function
2-Way
Voltage Rating
120 VAC, 60 Hz
Cv Flow
15
Coil Insulation
Class F
Watt Rating
16.1 W
Solenoid Enclosure
NEMA 1
Valve Function
General Purpose
Coil Termination
Leads
Flow Pattern
Normally Closed
Series
8210
Connection Type
NPT
Orifice Size
1 1/8 in
Actuation
Pilot Operated
Connection Size
1 1/4
Valve Type
Pressure Vessel w/Coil
Weight
5.5 LB
We're here for you
with Service Centers across the country - We have your back