Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 °F
120V, 60Hz
compliances
0
Watt Rating
11.6 W
Body Material
Brass
Function
2-Way
Actuation
Pilot Operated
Flow Pattern
Normally Closed
Valve Type
Pressure Vessel w/Coil
Series
8210
Connection Size
3/8
Cv Flow
3
Orifice Size
5/8 in
Coil Insulation
Class F
Coil Termination
Leads
Voltage Rating
12 VDC
Valve Function
General Purpose
Connection Type
NPT
Weight
0.997 LB
We're here for you
with Service Centers across the country - We have your back