Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Solenoid Enclosure
NEMA 1
Series
8210
Function
2-Way
Body Material
Brass
Coil Termination
Leads
Valve Type
Pressure Vessel w/Coil
Coil Insulation
Class F
Connection Size
1/2
Flow Pattern
Normally Closed
Actuation
Pilot Operated
Voltage Rating
24 VDC
Valve Function
General Purpose
Connection Type
NPT
Cv Flow
4
Watt Rating
11.6 W
Orifice Size
5/8 in
Weight
0.997 LB
We're here for you
with Service Centers across the country - We have your back