- 2-Way Normally Closed Brass Valve
- 1" Pipe Size
- 24 VDC Solenoid
- 11.6 W Watt Rating
- 13 CV Factor
description
- Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
- Air compressors
- Industrial water control
- Pumps
- Car wash
- Laundry equipment
features
- Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
- High flow valves for liquid, corrosive and air/inert gas service
compliances
- 0
| Voltage Rating | 24 VDC |
| Body Material | Brass |
| Watt Rating | 11.6 W |
| Coil Termination | Leads |
| Coil Insulation | Class F |
| Flow Pattern | Normally Closed |
| Cv Flow | 13 |
| Actuation | Pilot Operated |
| Connection Size | 1 |
| Connection Type | NPT |
| Series | 8210 |
| Solenoid Enclosure | NEMA 1 |
| Function | 2-Way |
| Valve Function | General Purpose |
| Orifice Size | 1 in |
| Valve Type | Pressure Vessel w/Coil |
| Weight | 4.8 LB |

