Asco Valves
8215G020 120/60
8215 Series Two-Way Aluminum Body Piloted Solenoid Valve
Item #102051738
| Voltage Rating | 120 VAC, 60 Hz |
| Actuation | Piloted |
| Series | 8215 |
| Function | 2-Way |
| Valve Function | Air |
| Weight | 0.77 LB |
