- Brass Slow Closing, 2-Way Normally Closed
- 2" Pipe
- 6.1 W Watt Rating
- 36 CV Factor
description
- Two-way valves are designed to protect against the water hammer problems experienced in many water and light oil applications. Unique slow closing construction reduces the pressure spike which causes water hammer to a level eliminating the need for suppressors or other controls.
features
- Snubber slows disc closing speed to protect system against water hammer damage more effectively than other techniques
- Pressure spike due to water hammer reduced to a point eliminating the need for suppressors or other controls in most water systems
compliances
- 0
| Valve Function | Slow Closing |
| Body Material | Brass |
| Function | 2-Way |
| Solenoid Enclosure | NEMA 1 |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern | Normally Closed |
| Cv Flow | 36 |
| Connection Type | NPT |
| Coil Insulation | Class F |
| Watt Rating | 6.1 W |
| Series | 8221 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size | 1 3/4 in |
| Actuation | Pilot Operated |
| Connection Size | 2 |
| Coil Termination | Leads |
| Weight | 11.0 LB |

