- 2-Way Normally Closed Stainless Valve
- 1/8" Pipe Size
- 120/60 110/50 AC Solenoid
- 6.1 W Watt Rating
- 0.34 CV Factor
description
- Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
- Brass and stainless steel body
- Coil included
- Maximum fluid temperature 180 °F
- 120V, 60Hz
compliances
- 0
| Valve Function | General Purpose |
| Actuation | Direct Acting |
| Series | 8262 |
| Coil Insulation | Class F |
| Connection Size | 1/8 |
| Coil Termination | Leads |
| Watt Rating | 6.1 W |
| Function | 2-Way |
| Flow Pattern | Normally Closed |
| Body Material | Stainless Steel |
| Valve Type | Pressure Vessel w/Coil |
| Cv Flow | 0.34 |
| Connection Type | NPT |
| Orifice Size | 1/8 in |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Weight | 1.2 LB |

