- 2-Way Normally Closed Brass Valve
- 1/4" Pipe Size
- 120/60 110/50 AC Solenoid
- 6.1 W Watt Rating
- 0.35 CV Factor
description
- Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
- Reliable, proven design with high flows
- Small poppet valves for tight shutoff
- Wide range of elastomers for specialty service
- Brass body construction for general atmospheres, stainless steel for corrosive atmospheres
- Mountable in any position
compliances
- 0
| Function | 2-Way |
| Cv Flow | 0.35 |
| Connection Size | 1/4 |
| Watt Rating | 6.1 W |
| Orifice Size | 1/8 in |
| Flow Pattern | Normally Closed |
| Valve Type | Pressure Vessel w/Coil |
| Body Material | Brass |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Actuation | Direct Acting |
| Series | 8262 |
| Solenoid Enclosure | NEMA 1 |
| Coil Termination | Leads |
| Valve Function | General Purpose |
| Coil Insulation | Class F |
| Connection Type | NPT |
| Weight | 1.7 LB |

