Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Reliable, proven design with high flows
Small poppet valves for tight shutoff
Wide range of elastomers for specialty service
Brass body construction for general atmospheres, stainless steel for corrosive atmospheres
Mountable in any position
compliances
0
Flow Pattern
Normally Closed
Connection Type
NPT
Cv Flow
0.5
Orifice Size
5/32 in
Coil Termination
Leads
Coil Insulation
Class F
Function
2-Way
Valve Function
General Purpose
Body Material
Brass
Connection Size
1/4
Actuation
Direct Acting
Series
8262
Valve Type
Pressure Vessel w/Coil
Solenoid Enclosure
NEMA 1
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Watt Rating
10.1 W
Weight
1.7 LB
We're here for you
with Service Centers across the country - We have your back