Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Reliable, proven design with high flows
Small poppet valves for tight shutoff
Wide range of elastomers for specialty service
Brass body construction for general atmospheres, stainless steel for corrosive atmospheres
Mountable in any position
compliances
0
Series
8262
Watt Rating
17.1 W
Solenoid Enclosure
NEMA 1
Coil Insulation
Class F
Connection Type
NPT
Valve Function
General Purpose
Function
2-Way
Flow Pattern
Normally Closed
Actuation
Direct Acting
Connection Size
1/4
Body Material
Stainless Steel
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Type
Pressure Vessel w/Coil
Coil Termination
Leads
Orifice Size
9/32 in
Cv Flow
0.88
Weight
1.8 LB
We're here for you
with Service Centers across the country - We have your back