Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Coil included
Maximum fluid temperature 180 °F
120V, 60Hz
Brass and stainless steel body
Class F coil insulation classification
compliances
0
Watt Rating
10.1 W
Flow Pattern
Normally Open
Actuation
Direct Acting
Connection Size
1/4
Coil Insulation
Class F
Series
8262
Valve Type
Pressure Vessel w/Coil
Valve Function
General Purpose
Function
2-Way
Body Material
Brass
Coil Termination
Leads
Connection Type
NPT
Orifice Size
1/8 in
Cv Flow
0.35
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Weight
1.8 LB
We're here for you
with Service Centers across the country - We have your back