Asco Valves
8267G019AC120/60D
8267 Series Two-Way Steam & Hot Water Direct Acting Valve
Item #101809805
| Flow Pattern | Normally Closed |
| Connection Size | 3/4 |
| Body Material | Brass |
| Series | 8267 |
| Orifice Size | 1/2 in |
| Valve Function | Hot Water, Steam |
| Function | 2-Way |
| Connection Type | NPT |
| Weight | 1.696 LB |
